Skip to Content
Merck
All Photos(1)

Documents

796-0477

HPLC Analysis of Cytochrome c Species Variants on Discovery® BIO PolyMA-SCX (Ion Exchange)

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Discovery BIO PolyMA-SCX, 5 cm x 4.6 mm, 5 μm particles (59601-U)
mobile phase: [A] 20 mM Bis-Tris HCl, pH 7.0; [B] 20 mM Bis-Tris HCl, 0.5M NaCl, pH 7.0; 24 to 69% B in 20 min. (linear)
flow rate: 0.5 mL/min
column temp.: 25 °C
detector: UV, 280 nm
injection: 10 μg each variant

suitability

application for HPLC

application(s)

life science and biopharma

Analysis Note

This Figure shows the separation of three cytochrome c variants on Discovery BIO PolyMA-SCX. Note the difference in elution order compared to the reversed-phase separation on Discovery BIO Wide Pore C18 shown in product G001581.

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service