Skip to Content
Merck
All Photos(1)

Documents

796-0086

HPLC Analysis of PAHs in Water on SUPELCOSIL LC-PAH after SPME using 100 μm PDMS Fiber

application for SPME, application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 5 μL PAH mix (Cat. No. 4-8743) in 5 mL water
SPME fiber: polydimethylsiloxane, 100 μm (57301)
extraction: immersion, 30 min (rapid stirring)
desorption process: static, 200 μL acetonitrile:water, 40:60, 2 min
column: SUPELCOSIL LC-PAH, 15 cm × 4.6 mm I.D., 5 μm particles (58318)
gradient: 0 min - 50% A; 5 min - 50% A; 30 min - 100% A; 45 min - 100% A
flow rate: 0-2 min: 0.2 mL/min 2-45 min: 1.0 mL/min
mobile phase: [A] acetonitrile:[B] water
detector: UV, 254 nm

suitability

application for HPLC
application for SPME

application(s)

environmental

Legal Information

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    Chrysene
    Naphthalene
    Benzo[b]fluoranthene
    Phenanthrene
    Indeno[1,2,3-cd]pyrene
    Benzo[a]pyrene
    Fluoranthene
    Anthracene
    Dibenz[a,h]anthracene
    Pyrene
    Acenaphthylene
    Benzo[k]fluoranthene
    Acenaphthene
    Fluorene
    Benz[a]anthracene
    See All (15)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service