54965-U
LiChrosorb® RP-18 (5 µm) HPLC Columns
L × I.D. 1 cm × 4.6 mm, HPLC Column
About This Item
Recommended Products
product name
LiChrosorb® RP-18 HPLC Guard Cartridge, 5 μm particle size, L × I.D. 1 cm × 4.6 mm
material
stainless steel column
Agency
suitable for USP L1
product line
LiChrosorb®
feature
endcapped: no
packaging
pkg of 4 ea
extent of labeling
16.2% Carbon loading
technique(s)
HPLC: suitable
L × I.D.
1 cm × 4.6 mm
surface area
300 m2/g
matrix
Octadecyl
fully porous particle
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
100 Å
operating pH
2-7.5
compatibility
for use with 3.2 to 4.6 mm columns
separation technique
reversed phase
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service