Skip to Content
Merck
All Photos(1)

Key Documents

29091-U

Supelco

Versa Vial closures, 12 mm diameter, pkg 100

white PTFE/silicone plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

white PTFE/silicone plug

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 5.4 mm × 10 mm

Looking for similar products? Visit Product Comparison Guide

General description

The new 12mm Polyethylene green plug (29088-U) is designed to work with the Versa Vial where a tight seal is required. The conical starburst design of this plug provides self-centering needle penetration, and an extened tab facilitates easy insertion and removal from the vial.

The soft plugs for the Versa Vial are designed to press-fit securely into the neck opening of the vial and are available in several materials to provide maximum sample compatibility when used for autosampler systems.

The chlorobutyl and PTFE/silicone plugs are autoclavable.

Legal Information

Versa Vial is a trademark of J.G. Finneran Associates, Inc.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service