Skip to Content
Merck
All Photos(1)

Key Documents

27333

Supelco

Vials, crimp top

volume 0.9 mL, clear glass vial, conical bottom, O.D. × H × I.D. 10 mm × 32 mm × 6 mm, pkg of 125 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass vial

feature

closure type crimp top vial
conical bottom

packaging

pkg of 125 ea

O.D. × H × I.D.

10 mm × 32 mm × 6 mm

volume

0.9 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

Application

Autoclavable, easy to maintain. A vial is used to store or as a closure type.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service