Skip to Content
Merck
All Photos(1)

Documents

27170

Supelco

Vials, screw top with phenolic open-top cap, pre-assembled

volume 22 mL, clear glass vial, O.D. × H 23 mm × 85 mm, tan PTFE/silicone septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

black phenolic cap (open-top)
clear glass vial
tan PTFE/silicone septum

feature

closure type black phenolic hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

23 mm × 85 mm

volume

22 mL

fitting

thread for 20-400

Looking for similar products? Visit Product Comparison Guide

Related Categories

Application

Vials may be used in headspace solid-phase microextraction (SPME) followed by GC-FID for simultaneous analysis of furan, 2-methylfuran and 2-pentylfuran from juice samples.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

An efficient method for the simultaneous determination of furan, 2-methylfuran and 2-pentylfuran in fruit juices by headspace solid phase microextraction and gas chromatography?flame ionisation detector.
Hu, Gaofei, et al.
Food Chemistry, 192 , 9-14 (2016)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service