Skip to Content
Merck
All Photos(1)

Documents

Z740359

Nunc® bio-banking and cell culture cryogenic tubes

capacity 1.8 mL, External thread, round bottom (self-standing), sterile; irradiated

Synonym(s):

biobanking tube, cell culture cryogenic tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121704
NACRES:
NB.22

material

colorless polyethylene screw cap
colorless tube
polypropylene tube
round bottom (self-standing)

sterility

sterile; irradiated

feature

External thread
with writing surface

packaging

pack of 450 ea

manufacturer/tradename

Nunc 375418

parameter

-150 °C min. temp.

technique(s)

cryopreservation: suitable

capacity

1.8 mL

tube O.D. × L

12.5 mm × 48 mm

tube diam.

12.5 mm

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service