Z740275
GLACIERbrand™, triple density
small ice bucket, volume 2.5 L, green
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40151500
NACRES:
NB.22
Recommended Products
packaging
pkg of 1 ea
manufacturer/tradename
Heathrow Scientific IBUC-1100
volume
2.5 L
2500 mL
color
green
Looking for similar products? Visit Product Comparison Guide
General description
Excellent Insulation - Made of triple density expanded polystyrene. Preserves ice 30% longer!
Won′t Sweat - Thick insulating walls will not sweat
Easy-Grip - Robust handles make buckets easy to carry
Includes Lid - Use the supplied lid to maximize cooling (5 L bucket only)
Heavy-Duty - Solidly constructed to be unbreakable under normal laboratory conditions
Chemically Resistant - Resistant to mild chemicals* as well as ice-alcohol slurry, dry ice and liquid nitrogen
(*Not recommended for long-term exposure to harsh chemicals or corrosives)
Won′t Sweat - Thick insulating walls will not sweat
Easy-Grip - Robust handles make buckets easy to carry
Includes Lid - Use the supplied lid to maximize cooling (5 L bucket only)
Heavy-Duty - Solidly constructed to be unbreakable under normal laboratory conditions
Chemically Resistant - Resistant to mild chemicals* as well as ice-alcohol slurry, dry ice and liquid nitrogen
(*Not recommended for long-term exposure to harsh chemicals or corrosives)
Legal Information
Galacton is a trademark of Tropix, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service