Skip to Content
Merck
All Photos(1)

Key Documents

Z664294

Brady® BMP®21 LABPAL tapes

clear polyester (glossy), W × L 12.7 mm × 6.4 m

Sign Into View Organizational & Contract Pricing

Select a Size

1 ROLL
€33.80

€33.80


Please contact Customer Service for Availability


Select a Size

Change View
1 ROLL
€33.80

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

€33.80


Please contact Customer Service for Availability

material

clear polyester (glossy)

packaging

roll of 6.4 m

manufacturer/tradename

Brady M21-500-430

W × L

12.7 mm × 6.4 m

Looking for similar products? Visit Product Comparison Guide

General description

  • Brady® BMP®21 LABPAL tapes are ideal for various laboratory applications.
  • Features a large white printable area for labeling labware products including vials, centrifuge tubes, test tubes, straws, and slides.
  • Extreme temperature-resistant labels can perform well in both liquid nitrogen and autoclave environments.
  • Offers chemical resistance to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% Clorox solution.
Brady BMP®21 / LABPAL tapes are available in different materials suitable for a wide range of applications. All can withstand -70°C.

For autoclave applications select polyester or nylon tapes. For temperature down to 196°C the matte polyester material should be selected which has the added feature of having an extremely low profile.

Legal Information

BMP is a registered trademark of Brady Worldwide, Inc.
Brady is a registered trademark of Brady Worldwide, Inc.
LABPAL is a trademark of Brady Worldwide, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Buenos días, ¿esta referencia en la correspondiente a M21-500-461 de brady? ¿estas etiquetas son aptas para nitrógeno líquido?

    1 answer
    1. As listed in the 'PROPERTIES' section, this product is supplied by Brady, with corresponding product code M21-500-430. Yes, this product is resistant to liquid nitrogen.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service