Skip to Content
Merck
All Photos(1)

Documents

Z360368

Sterilizing pans

capacity 20 L

Synonym(s):

autoclavalble bin, autoclave tray

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.51

material

polypropylene container

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 6900-0020

L × W × H

543 mm × 435 mm × 130 mm

capacity

20 L

Looking for similar products? Visit Product Comparison Guide

General description

Autoclavable natural polypropylene with rolled edges for stiffness and handles for carrying ease. Nestable when empty.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service