Skip to Content
Merck
All Photos(1)

Key Documents

Z329614

BRAND® wash bottles, LDPE

capacity 250 mL

Synonym(s):

bottle wash, squeeze bottle, wash bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103209
NACRES:
NB.17

material

low-density polyethylene bottle
narrow-mouth bottle
round bottle
translucent bottle

Joint

Joints threaded neck (GL 25)

feature

label no label
vented
with cap

packaging

pack of 100 ea

manufacturer/tradename

BRAND 144148

capacity

250 mL

diam. × H

59 mm × 240 mm

Looking for similar products? Visit Product Comparison Guide

General description

Wash bottles with interchangeable wash head. Flexible. Delivery tube adjustable in height. Tip can be cut back to increase flow

Other Notes

BR144148 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service