P7487
Greiner CELLSTAR® dish
diam. × H 94 mm × 16 mm, unvented
Synonym(s):
cell culture dish, cell culture plate, cell culture plates, Greiner CELLSTAR® cell culture dishes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41100000
Recommended Products
material
polystyrene
round
sterility
sterile
manufacturer/tradename
Greiner 632171
diam. × H
94 mm × 16 mm
surface area
58 cm^2
Looking for similar products? Visit Product Comparison Guide
General description
The CELLSTAR®culture dish combines the convenience of astandard size 35 mm disposable plastic cell culture dish with the optical quality of glass, providing superior high-resolution microscopic images of invitro cultivated cultures. Made from high-grade polystyrene combined with an integrated glass bottom. The innovative design of the dish provides a single-plane, flat bottom with a consistent working distance and maximal planarity. Moreover, the dish bottom configuration facilitates optimal thermal conductivity andavoids thermal variations in heated platforms used for live cell imaging.
Features and Benefits
- Greiner CELLSTAR™ dishes are manufactured from highly transparent crystal clear polystyrene for optimal microscopic examinations.
- Surface treated for optimal cell attachment and maximum cell proliferation.
- Vented - to facilitate optimal gas exchange.
- Dishes are stackable and provide a convenient space-saving option.
- Free from detectable RNA, DNA, endotoxins, and human DNA.
- Pyrogen-free and non-cytotoxic.
Legal Information
CELLSTAR is a registered trademark of Greiner Bio-One GmbH
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service