Skip to Content
Merck
All Photos(1)

Key Documents

MTCF4061B

MTC Bio BioFlask Erlenmeyer Flask

capacity 250 mL, polycarbonate bottom (baffled), cap, vented, (baffled), sterile, pack of 12 ea (individually wrapped)

Synonym(s):

culture flask

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€146.00

€146.00


Please contact Customer Service for Availability


Select a Size

Change View
12 EA
€146.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.15

€146.00


Please contact Customer Service for Availability

material

(baffled)
polycarbonate bottom (baffled)

sterility

sterile

feature

cap vented

packaging

pack of 12 ea (individually wrapped)

manufacturer/tradename

MTC Bio F4061-B

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Erlenmeyer Shaker Flasks are made of polycarbonate or PETG. The polypropylene screw caps are vented with 0.2µm membranes to increase air transmission and enhance cell growth. The mouth size conforms with the international SBS standard, for quick, secure connection to bioreactor equipment. Polycarbonate flasks have baffled (ribbed) bottoms to provide increased oxygenation and mixing efficiency even at lower shaking speeds. Polycarbonate Flasks are autoclavable at 121°C and 15 psi. All flasks, regardless of size, are individually wrapped and gamma sterilized to SAL 10-6. They are free of RNase, DNase, pyrogen, endotoxins and human DNA.
Flask, Erlenmeyer, 250ml, Polycarbonate, baffled bottom w/ vented screw cap, Sterile, indiv wrapped, 12/CS

Features and Benefits

  • Vented screw caps
  • Flat or baffled bottoms
  • Gamma sterile (SAL 10-6)
  • Pyrogen free and RNase/DNase free
  • Individually wrapped

Legal Information

BioFlask is a trademark of MTC Bio
MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service