Skip to Content
Merck
All Photos(1)

Documents

IST106078TS

PierceASeal Foil heat sealable seal

LabSheet, W × L 78 mm × 125 mm, pkg of pack of 5 sheets (trial pack)

Synonym(s):

PierceASeal Foil heat sealable seal, piereacble foil laminate, resealable heat seal

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.15

sterility

non-sterile

manufacturer/tradename

IST Scientific IST-106-078TS

packaging

pkg of pack of 5 sheets (trial pack)

technique(s)

PCR: suitable
qPCR: suitable

W × L

78 mm × 125 mm

suitability

suitable for PCR

Looking for similar products? Visit Product Comparison Guide

General description

Pierceable foil seal with good solvent resistance.

Features: Foil, high solvent resistance including DMSO, non-peelable, multiple sealing/re-sealing permissible, easy sealing surface identification, pierceable.
Compatibility: Polypropylene (PP), Polystyrene (PS).
Seal integrity range: -20°C to 120°C.

Application

PCR, compound storage,sample shipping, can be sealedover existing seal

Legal Information

LabSheet is a trademark of IST Scientific
PierceASeal Foil is a trademark of IST Scientific

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service