Skip to Content
Merck
All Photos(1)

Documents

EPU9260-0007

Eppendorf® HEF® U410 Upright Freezer

capacity class 410 L, with 5 shelves, AC/DC input 115 V, 60 Hz, US 3-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

feature

CE compliant
CSA approved
15 max. racks per freezer
with 5 shelves

manufacturer/tradename

Eppendorf® U9260-0007

parameter

ambient temp. range (-85 °C) (pull down is 4.7 hours)

technique(s)

cryopreservation: suitable

W × D × H

80 cm × 85.2 cm × 193 cm

weight

235 kg

output

600 watts (heat output)

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf ULT Freezers such as the Premium U410 are known for their energy efficiency, reliability, and worry-free, long-term sample preservation. They provide many of the same features as our Innova ULT Freezers, but are conventionally insulated for a cost-effective alternative. Polyurethane insulation combined with a highly efficient cooling system achieve and maintain ultra-low temperatures of -86 C. The stainless steel interior enables easy cleaning. The new CryoCube series has easy-to-handle magnetic closures on inner doors for easy access to samples.

Application

ULT freezers are suitable for storage and preservation of all types of biological materials/samples:
  • Bacteria
  • Cells
  • Spores
  • Pollens
  • Protozoa
  • Blood components
  • DNA
  • Tissue used in research only
  • Preservation of chemicals or material testing components for a longer period of time

Features and Benefits

  • Traditionally foamed polyurethane insulation provides efficient insulation protection
  • Quick pull-down and recovery times with reliable heavy-duty compressors for sample safety
  • SMART PLUS diagnostic system displays error codes allowing accurate diagnoses by engineers over the phone, saving you time and money
  • Easy-to-read, eye level, flush mounted LED control panel and alarm status with integrated SMART PLUS diagnostics
  • Inner doors are insulated minimizing cold air loss while accessing your samples
  • 5 compartments, each accepts Eppendorf racks as well as other popular brands without adjustment
  • Each shelf is adjustable in height for additional storage flexibility
  • Special low-temperature outer door seals allow gaskets to remain flexible at –86 C and prevents ice buildup
  • Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior

Other Notes

Box capacity per freezer
5 cm (2 in) tall boxes: 240
7.5 cm (3 in) tall boxes: 180
10 cm (4 in) tall boxes: 120

Box capacity per rack
5 cm (2 in) tall boxes: 16
7.5 cm (3 in) tall boxes: 12
12.5 cm (4 in) tall boxes: 8

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
HEF is a registered trademark of Eppendorf, Inc.
SMART PLUS is a trademark of Eppendorf, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service