EPM1191-9910
Platform for Eppendorf® New Brunswick™ Innova® 2300/43/43R, Excella® E10/E25/E25R Shakers
for 250 mL Erlenmeyer flasks, dedicated, aluminum
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103816
NACRES:
NB.73
material
aluminum
feature
dedicated
for 250 mL Erlenmeyer flasks
manufacturer/tradename
Eppendorf® M1191-9910 (Global)
size
76 cm × 46 cm
capacity
(40 x 250 mL Erlenmeyer flasks)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Platforms designed for use with Eppendorf New Brunswick Innova 2300/43/43R, Excella E10/E25/E25R shakers.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Excella is a registered trademark of Eppendorf, Inc.
Innova is a registered trademark of Eppendorf, Inc.
New Brunswick is a trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service