Skip to Content
Merck
All Photos(1)

Key Documents

EPF740542015

Eppendorf® CryoCube® F740h

new

capacity 740 L, classic interface, handle left side, 3 shelves, CO2 backup system, AC/DC input 208 V, US 3-pin plug (NEMA L5-15 twist-lock cable)

Synonym(s):

Freezers, cryofreezer, minus 80 freezer, negative 80 freezer, ultra-low temperature freezer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025

packaging

pkg of 1 ea

manufacturer/tradename

Eppendorf® F740542015

parameter

temp. range at -50—-86 °C

W × D × H

111 cm × 90.2 cm × 197.3 cm

capacity

740 L

weight

326 kg

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Eppendorf CryoCube F570 series offers a 3-compartment lay-out and 3 insulated inner doors for easy sample access and safe sample storage at -80 °C. The walls are 130 mm thick based on foam and vacuum insulation panels (for the “h” version). Cooled using "Green" hydrocarbon-based cooling liquids (R290/ R170).

Application

Cryopreservation, Cryostorage

Features and Benefits

  • Classic interface
  • Volume: 740 L (26.1 ft³)
  • Consumes only 11.8 kWh/day (green; -80 °C; 230 V))
  • Holds up to 57,600 samples
  • Pull-down time to -80 °C: 4 h 10 min
  • Interior: Stainless steel; exterior: powder coated steel
  • Polyurethane foam + Vacuum insulation panels (body)
  • 3 compartments with 3 insulated and sealed inner doors
  • Left-handed outer door, air-cooled
  • Compatible with CO2/LN2 injection system (Type "narrow") as backup for highest sample safety

Legal Information

CryoCube is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service