Skip to Content
Merck
All Photos(1)

Key Documents

EP5910711000

Adapter for Eppendorf® S-4x400 Rotor

for 12x75 mm round-bottom tubes (FACS), pkg of 2 ea

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€288.00

€288.00


Please contact Customer Service for Availability


Select a Size

Change View
2 EA
€288.00

About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

€288.00


Please contact Customer Service for Availability

feature

Holds 12 x 75 mm tubes
for 12x75 mm round-bottom tubes (FACS)

packaging

pkg of 2 ea

manufacturer/tradename

Eppendorf® 5910711000

technique(s)

centrifugation: suitable

compatibility

for use with 400 mL round bucket

Looking for similar products? Visit Product Comparison Guide

General description

Adapter for various size tubes and bottles for use with Eppendorf S-4x400 rotor.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service