Skip to Content
Merck
All Photos(1)

Documents

EP5420000164

Eppendorf® Centrifuge 5420

new

Keypad with Rotor FA-24x2, AC/DC input 230 V (GB plug)

Synonym(s):

Centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

feature

to hold 24 × 1.5/2.0 mL
Keypad with Rotor FA-24x2

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5420000164

parameter

15,060 rpm speed

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge 5420 G, non- refrigerated, Keypad, with aerosoltight Rotor FA-24x2, 230V/50-60Hz, GB/HK

Application

Centrifugation

Features and Benefits

Standard rotor for up to 24 x 1.5 and 2.0 mL tubes
Rotor option for up to 32 x 0.2 mL PCR tubes or 4 x 8-place PCR strips
Adapters for 0.2, 0.4 and 0.5 mL tubes as well as 0.6 mL BD Microtainer
Soft-touch one-finger lid closure for ergonomic lid locking
Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
High quality anodized aluminum rotors and rotor lids
One push short-spin key for quick centrifugation - no need to hold key all the while
Easy to clean keypad control panel
Particularly small footprint to save precious space on the lab bench: 24 × 35 × 22 cm / 9,4 × 13,8 × 8,7 in (W × D × H)
Max. speed: 21,300 × g (15,060 rpm)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service