CLS6780NP
Corning® LSE™ orbital shakers
orbital shaker, without platform, 120V, 1/cs
Synonym(s):
laboratory shakers, orbital shakers
About This Item
Recommended Products
AC/DC input
120 V AC
feature
CE compliant
packaging
case of 1
pack of 1
manufacturer/tradename
Corning 6780-NP
parameter
20-300 rpm speed
L × W × H
25.6 cm × 31.8 cm × 12.7 cm
weight
7.3 kg
suitability
suitable for (variety of shaking and mixing applications)
Looking for similar products? Visit Product Comparison Guide
General description
- Two stainless steel platform options
- 19 mm orbit for aeration of cultures and staining gels
- Large digital display with single-knob control
- Digital control of shaking speed and time
- Safe for cold room or incubator use
- Maximum capacity: 4 x 1L, 5 x 500 mL, 9 x 250 mL or 16 x 125 mL
Application
- variety of shaking and mixing applications
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service