Skip to Content
Merck
All Photos(1)

Documents

CLS430897

Corning® 50 mL PP centrifuge tubes, self-standing

clear polypropylene, sterile, Bottom style: conical, self-standing, pack of 25 (bulk packed), cap (plug seal), case of 500

Synonym(s):

50mL centrifuge tubes, centrifuge tubes, self-standing centrifuge tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
eCl@ss:
32119210
NACRES:
NB.82

material

cap (plug seal)
clear polypropylene
conical bottom tube (self-standing)

sterility

sterile
sterile

feature

RCF 3000 × g
disposable
graduations 5 ‑ 50 mL
Bottom style: conical, self-standing

packaging

pack of 25 (bulk packed)
case of 500

manufacturer/tradename

Corning 430897

parameter

3000 × g max. RCF

O.D. × L

29.1 mm × 114.9 mm

cap diam.

35.2 mm
35.2 mm , approx.

capacity

50 mL

color

clear tube
clear

fitting

cap (Plug Seal)

Looking for similar products? Visit Product Comparison Guide

General description

Corning 50 mL clear polypropylene (PP) self-standing centrifuge tubes have traditional polyethylene plug seal caps and are bulk packed 25 per resealable zip lock bag.

  • Black printed graduations and a large white marking spot
  • Maximum RCF is 3000xg
  • Sterile, certified nonpyrogenic and DNase-/RNase-free

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service