1330B
BIOEAZE™ Ethyl Vinyl Acetate (EVA) Bags
volume 20 L, designed for use with Quick Connect Applications, Double Polybagged
Synonym(s):
10-20 L Ethyl Vinyl Acetate (EVA) sterile bag
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
sterility
sterile; γ-irradiated
packaging
pkg of 1
capacity
20 L
volume
20 L
20000 mL
Looking for similar products? Visit Product Comparison Guide
General description
Designed for use with Quick Connect Applications
Configured with:
Port P1: 1 x 2.5 ft. length of Size 15 Opaque 001 C-Flex® Tubing with 1/4" Male Quick Connect with Cap
Port P2: 1 x 2.5 ft. length of Size 15 Opaque 001 C-Flex® Tubing with 1/4" Female Quick Connect with Cap
Port P3: 1 Spike Port with short tubing extension
Configured with:
Port P1: 1 x 2.5 ft. length of Size 15 Opaque 001 C-Flex® Tubing with 1/4" Male Quick Connect with Cap
Port P2: 1 x 2.5 ft. length of Size 15 Opaque 001 C-Flex® Tubing with 1/4" Female Quick Connect with Cap
Port P3: 1 Spike Port with short tubing extension
Features and Benefits
BIOEAZE bioprocess bags are specifically designed to provide strong seals, extraordinary robustness, superior flex, crack and pin-hole resistance, plus desirable gas and moisture barrier performance.
BIOEAZE Ethyl Vinyl Acetate (EVA) bags are constructed from a single-web, medical grade laminate of four different films, with a fluid contact surface of EVA, with two layers of low-density polyethylene (LDPE) enveloping a layer of ethyl vinyl alcohol (EVOH).
BIOEAZE Ethyl Vinyl Acetate (EVA) bags are constructed from a single-web, medical grade laminate of four different films, with a fluid contact surface of EVA, with two layers of low-density polyethylene (LDPE) enveloping a layer of ethyl vinyl alcohol (EVOH).
Packaging
Double Polybagged
Legal Information
BIOEAZE is a trademark of Sigma-Aldrich Co. LLC
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service