Skip to Content
Merck
All Photos(1)

Key Documents

Z800635

Hellma® absorption cuvettes, Semi-micro

High Performance Quartz Glass, spectral range 200-2500 nm, pathlength 10 mm, chamber volume 1400 μL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€424.00

€424.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€424.00

About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

€424.00


Please contact Customer Service for Availability

Request a Bulk Order

material

Suprasil® quartz

manufacturer/tradename

Hellma 117.204-QS

parameter

200-2500 nm spectral range

H × W × D

56 mm × 12.5 mm × 12.5 mm

chamber volume

1400 μL

pathlength

10 mm

General description

2 polished windows; sealable cells, with ISO thread GL 14 and screw cap with silicone rubber seal, for anaerobic applications, remarks: closed screw cap.

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service