Skip to Content
Merck
All Photos(1)

Key Documents

26745-U

7000 series repair kits

for use with Hamilton 7105 KH

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

bevel tip stainless steel needle (point style 2)

needle size

24 ga (bevel tip)

description

7105KH

feature

(Kit includes needle, plunger wire, ferrule, and instructions.)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 17893

needle L

70 mm (2.75 in.)

volume

5 μL

compatibility

for use with Hamilton 7105 KH

Looking for similar products? Visit Product Comparison Guide

General description

Kit includes needle, plunger wire, ferrule, and instructions.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service