Skip to Content
Merck
All Photos(1)

Documents

20785-U

Hamilton® GASTIGHT® syringe, 1700 series, removable needle

1750RN, volume 0.5 mL, needle size 22 ga (bevel tip), needle L 51 mm (2 in.)

Synonym(s):

TM=["Hamilton"] Airtight syringe, 1700 series, detachable needle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500
NACRES:
NB.03

material

bevel tip stainless steel needle (point style 2)
glass body

needle size

22 ga (bevel tip)

feature

removable needle RN

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 81230

needle L

51 mm (2 in.)

volume

0.5 mL

compatibility

for use with Hamilton 1750RN

Looking for similar products? Visit Product Comparison Guide

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service