Skip to Content
Merck
All Photos(1)

Key Documents

XX4304705

Millipore

Hand Knobs

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
€87.40

€87.40


Please contact Customer Service for Availability


Select a Size

Change View
3 EA
€87.40

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

€87.40


Please contact Customer Service for Availability

material

Nylon

Quality Level

compatibility

for use with 1-port Holder In-line

shipped in

ambient

General description

In-Line Filter Holders are commonly use to ultraclean liquids or gases in line by pressure filtration. Simply open the housing to change the filter without disturbing the attached plumbing.

Features & Benefits:
•Stepped hose barb connections at both ends for easy installation
•Large, easy to grip hand knobs

Catalog Number Description
XX4304700 In-Line Filter Holder 47 mm

Replacement Parts
XX1104715 Support screen, 47 mm, polypropylene
XX4304701 O-ring (2-131), silicone
XX4304704 Hose adapter, 1/4 in. NPTF to 5/16 in. ID, polypropylene
XX4304705 Hand Knobs

Accessories
XX4304702 O-ring, (2-131), fluoroelastomer
XX4304707 Stainless Steel Support Screen, 47 mm
XX6200006P Filter forceps, blunt end, stainless steel
XX6700034 3 meters PVC tubing with 9.5 mm internal diameter

Application

Accessories for filter holders for sample preparation.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service