Skip to Content
Merck
All Photos(1)

Key Documents

XX42PSG01L

Millipore

Digital Pressure Gauge 3/4 in. left TC connection

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
Inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +34 912 158 016or

.


Select a Size

Change View
1 EA
Inquire

About This Item

UNSPSC Code:
23151800
eCl@ss:
32031690

This item is not able to be purchased as a guest user. For further information, please contact us at +34 912 158 016or

.

manufacturer/tradename

Pellicon®

Quality Level

parameter

5.5 bar max. inlet pressure (80 psi)

H

60 cm (23.5 in.)

L

18 cm

W

20 cm

weight

3.2 kg

fitting

3/4 in. sanitary clamp

Features and Benefits

The Mini holder and Digital Pressure Gauge 3/4 in. left TC connection is designed for process development and small volume pharmaceutical manufacturing.

Legal Information

Pellicon is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service