XX2004704
Funnel & locking ring assembly, stainless steel
Synonym(s):
Funnel assembly
Select a Size
€1,450.00
Select a Size
About This Item
€1,450.00
Recommended Products
material
Nylon wheel (locking)
anodized aluminum lock ring
stainless steel funnel(s)
Quality Level
technique(s)
vacuum filtration: suitable
diam.
11.4 cm
funnel capacity
650 mL
application(s)
filtration
shipped in
ambient
Related Categories
General description
Applications:
Vacuum Filtration of Flammable Liquids
XX2004720 Hydrosol Filter Holder, 47 mm, stainless steel
Replacement Parts
XX2004704 Funnel and Locking Ring Assembly, stainless steel
XX2004708 Support Screen, 47 mm, stainless steel
XX2004702 Base with Screen, gasket and support
XX2004703 Gasket, PTFE
XX2004718 No. 8 Stopper, 9.5 mm (3/8 in.) hole, silicone
XX20047RK Replacement Parts Kit for Hydrosol Filter Holder
Accessories
XX1004705 Vacuum Filtering Flask, 1 L
XX1004744 Vacuum Filtering Flask, 4L
XX7100004 Tubing 3/16 in. I.D. x 140 cm, silicone
XX6200006P Filter Forceps, blunt end, stainless steel
XX2604735 3-place Manifold, 47 mm, PVC
XX2504735 3-place Manifold, 47 mm, stainless steel
XX2504700 6-place Manifold, 47 mm, stainless steel
WP6211560 High Output Pump, 115 V/60 Hz
WP6222050 High Output Pump, 220 V/50 Hz
WP6210060 High Output Pump, 100 V/50-60 Hz
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service