Skip to Content
Merck
All Photos(2)

Key Documents

XX1004730

Millipore

Glass filter holder with stainless steel screen, 47 mm

Glass filter holder with stainless steel screen, 47mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613

material

PTFE seal
anodized aluminum spring clamp(s)
borosilicate glass base
borosilicate glass funnel(s)
silicone stopper

H

22.9 cm

diam.

7.6 cm

filter diam.

47 mm

filtration area

9.6 cm2

fitting

inlet funnel
No. 8 outlet stopper for standard 1 L and 4 L filtering flasks (perforated silicone)

application(s)

filtration

compatibility

for use with Classic Glass Filter Holder

shipped in

ambient

General description

REMOVE FROM SCOPE

Principle

Vacuum

Preparation Note

Sterilization Method
UV sterilize or autoclave without filter in-place

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service