Skip to Content
Merck
All Photos(1)

Documents

XX1002500

Millipore

Microanalysis Filter Holder, 25 mm, fritted glass support

Microanalysis Filter Holder, 25mm, fritted glass support

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

anodized aluminum spring clamp(s)
borosilicate glass base
borosilicate glass funnel(s)
fritted glass support (for filter)
silicone stopper

Quality Level

H

15.2 cm (6 in.)

diam.

2.5 cm (0.98 in.)

filter diam.

25 mm

filtration area

2.5 cm2

funnel capacity

15 mL

fitting

inlet funnel
No. 5 outlet stopper for standard 125 mL filtering flask (perforated silicone)

application(s)

filtration

compatibility

for use with Glass Microanalysis Filter Holder

shipped in

ambient

General description

25 MM KITS

25 MM – XX1002500

The glass microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.

This item is a kit composed of the following items:
(Catalog Number, Description)
XX1002514 - Funnel,15 mL, borosilcate glass
XX1002503 - Spring Clamp, 25 mm, aluminum
XX1002502 - Fritted Glass Base with stopper, 25 mm

Features & Benefits:
•Volume graduations clearly indicate sample volume
•Filter support available in fritted glass or stainless steel

Applications:
Contamination Analysis (not for use with thick prefilters or flammable liquids)

Principle

Vacuum

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service