Skip to Content
Merck
All Photos(1)

Documents

VVPP01205

Millipore

Durapore® Microfiltration Membrane

hydrophilic

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

material

PVDF membrane

Quality Level

sterility

non-sterile

feature

hydrophilic

parameter

0.15 L/min-cm2 air flow rate
2.5 mL/min-cm2 water flow rate

thickness

103 μm

matrix

Durapore® PVDF

pore size

0.1 μm pore size

bubble point

73 psi at 23 °C

General description

The Durapore® membrane provides high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophilic Durapore® membranes bind far less protein than nylon, nitrocellulose or PTFE membranes. The 0.1 μm pore size hydrophilic membrane is designed and manufactured for removal of particles and organisms
larger than 0.1 μm. The membrane may be sterilized by in-line steaming or autoclaving up to 135°C, 30 psig, for 45 minutes. Integrity testing of the membrane may be determined by either the diffusional flow or the bubble point test.

Other Notes

Directions for Use
  • Organism Retention: Microorganism
  • Mode of Action: Filtration
  • Application: Microfiltration
  • Intended Use: Reduction or removal of microorganism
  • Instructions for Use: The 0.1 μm pore size hydrophilic membrance removes particles and microorganisms larger than 0.1 μm in size.
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service