Skip to Content
Merck
All Photos(2)

Key Documents

VPMHKITNB9

Millipore

Viresolve® Pro Shield H

Virus prefilter, Viresolve® Pro Shield H, Micro kit, filtration area 3.1 cm²

Synonym(s):

Viresolve® Pro Shield H Micro Kit

Sign Into View Organizational & Contract Pricing

Select a Size

9 EACH
€550.00

€550.00


Available to ship onApril 10, 2025Details



Select a Size

Change View
9 EACH
€550.00

About This Item

UNSPSC Code:
12161503

€550.00


Available to ship onApril 10, 2025Details


material

polyethersulfone membrane ((PES))
white PVDF device (molded parts (yellow band))

Quality Level

parameter

4.1 bar max. pressure (60 psid) at 25 °C (Samples were integral based on an Air/ Water Diffusion Test, before and after a forward stress.)

H × diam. × filtration area

3.83 cm (1.51 in.) × 3.07 cm (1.21 in.) × 3.1 cm2

filtration area

3.1 cm2

weight

4 gempty

impurities

may contain <0.25 EU/mL bacterial endotoxins (LAL test)

fitting

female Luer-Lok® inlet (inlet and vent)
male Luer outlet (Slip)

storage temp.

2-30°C

Looking for similar products? Visit Product Comparison Guide

General description

The Viresolve® Pro PD kit is ideally suited for performing your evaluation, optimization and scaling studies. Each kit contains 9 Micro devices from one membrane layering combination*, a user guide and certificate of quality. The air vent prevents air locking within the device.

* Viresolve® Pro devices are built with two membrane layers. Each Viresolve® Pro Shield H Micro device is packaged in a blister pack and labeled with the device lot and the top layer membrane lot/roll number.

Application

Process development, studies, Viral clearance, evaluations

Features and Benefits

  • Small scale devices for process development, optimization and validation studies
  • Membrane based adsorptive prefilters to remove protein aggregates and other fouling species
  • Nine units per kit (one Membrane lot)

Other Notes

These products are non-fiber releasing filters as defined in 21 CFR 210.3(b).

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service