Skip to Content
Merck
All Photos(1)

Key Documents

UFC50VL96

Millipore

Amicon® Ultra 0.5ml Vials

greener alternative

Vial for protein concentration & desalting, pkg of 96

Synonym(s):

Amicon® Filtration Vials, Amicon® Vials, Ultra 0.5ml Vials

Sign Into View Organizational & Contract Pricing

Select a Size

96 EA
€59.10

€59.10


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
96 EA
€59.10

About This Item

UNSPSC Code:
41104916
eCl@ss:
36100101
NACRES:
NB.24

€59.10


Please contact Customer Service for Availability

Request a Bulk Order

material

polypropylene

Quality Level

sterility

non-sterile

product line

Amicon®

manufacturer/tradename

Amicon® Ultra

sustainability

Greener Alternative Product

parameter

0.5 mL sample volume

technique(s)

protein extraction: suitable
protein purification: suitable

greener alternative category

shipped in

ambient

General description

Amicon Ultra 0.5ml Vial for Protein Concentration & Desalting. Comes in a pack of 96.
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner filtration device is made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Features and Benefits

Minimum Final Concentrate Volume: Not Applicable

Legal Information

Amicon is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service