Skip to Content
Merck
All Photos(1)

Key Documents

SCT091

Sigma-Aldrich

BioTracker NIR-HO Live Cell Dye

Sign Into View Organizational & Contract Pricing

Select a Size

1 MG
€360.00

€360.00


Estimated to ship onApril 21, 2025Details



Select a Size

Change View
1 MG
€360.00

About This Item

UNSPSC Code:
12352207
NACRES:
NA.47

€360.00


Estimated to ship onApril 21, 2025Details


form

lyophilized

mol wt

calculated mol wt 506.6

packaging

pkg of 1 mg

manufacturer/tradename

Millipore

storage condition

protect from light

growth mode

N/A

shipped in

ambient

storage temp.

−20°C

General description

Mercury (Hg) is considered an extremely toxic heavy metal which is extremely harmful to human health. Researchers are investigating the role of Hg2+-induced oxidative stress, via peroxynitrite (ONOO−) level upregulation, in the pathogenic mechanisms of mercury toxicity. BioTracker NIR-HO Live Cell Dye is a near-infrared (NIR) fluorescent probe for the detection and visualization of Hg2+-induced ONOO− generation in vitro and in vivo. This fluorescent probe was designed with a “dual-key-and-lock” strategy where emission can only be switched on in the presence of both Hg2+ and ONOO− (1). It provides an effective method for detecting and imaging Hg2+ and ONOO- in oxidative stress studies and in the development of detoxifying drugs. Spectral PropertiesExcitation: 550 nmEmission: 680 nmReference:1. Yang, Xiaopeng, et al. "Imaging Hg2+-induced oxidative stress by NIR molecular probe with “dual-key-and-lock” strategy." Analytical Chemistry 92.17 (2020): 12002-12009.

Application

Purity ≥ 98% confirmed by HPLC. Identification confirmed by HNMR, LC-MS, and elemental analysis.

Features and Benefits

Near-Infrared probe for imaging Hg2+-and ONOO− in mercury-induced oxidative stress studies.

Physical form

Lyophilized. Yellow solid.

Storage and Stability

Store at -20°C, desiccate and protect from light.
Note: Centrifuge vial briefly to collect contents at bottom of vial before opening

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service