Skip to Content
Merck
All Photos(3)

Documents

RDYSTRM60

Millipore

ReadyStream® Extension Tray

For use with 10 L media bags on the ReadyStream®system media unit

Synonym(s):

Media bag holder, Media bag support

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
13102014
NACRES:
NB.51

packaging

pkg of 1 unit

parameter

0.545 kg operating weight

trays L × W × H

42 cm × 32 cm × 11 cm

application(s)

food and beverages

compatibility

for use with ReadyStream®

storage temp.

room temp

General description

ReadyStream® Extension Tray is an accessory of the ReadyStream® instrument for use with 10 L media bags.ReadyStream®system, with its media preparation and dispensing units, media bags, and other accessories, is a first-of-its-kind solution that prepares and instantly dispenses culture media for use in microbiological food testing.

Application

ReadyStream® Extension tray is designed for the convenient operation and handling of the larger 10 L media bags.

Other Notes

To access the ReadyStream® Data Matrix Generator Tool follow this link https://www.sigmaaldrich.com/US/en/support/calculators-and-apps/readystream-data-matrix-generator

Legal Information

READYSTREAM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service