Skip to Content
Merck
All Photos(1)

Key Documents

QUVLQSL01

Milli-Q

Photooxidation UV Lamp

For Milli-Q® Gradient / Synthesis / Element water systems (<2001)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€717.00

€717.00


Please contact Customer Service for Availability

Request more information

Select a Size

Change View
1 EA
€717.00

About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
JA.14

€717.00


Please contact Customer Service for Availability

Request more information

feature

photooxidation of organic compounds

packaging

pkg of 1 unit

compatibility

for use with Milli-Q® Element
for use with Milli-Q® Gradient
for use with Milli-Q® Synthesis

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Photooxidation UV Lamp is used to oxidize organics. This Photooxidation UV Lamp can be used with Milli-Q® Gradient / Synthesis / Element systems (< 2001).

Application

Water treated by this UV lamp is free of organic contaminants and suitable for all applications sensitive to organics (HPLC, etc.)

Features and Benefits

  • Genuine Milli-Q® consumable for the replacement of QUVLQSL01 - Photooxidation UV Lamp.

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

For U.S. Customers: Contains mercury; Do not place in trash - dispose according to local, state, or federal laws.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–7 of 7 Questions  
  1. What are the storage conditions for this product?

    1 answer
    1. Recommended storage conditions: temperatures from 5 to 30°C; humidity between 10 and 80%. The original sealed bag (if provided) must be kept intact before the first use to protect the purification element from foreign matter.

      Helpful?

  2. How can I know which consumables can be used with my system?

    1 answer
    1. To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.

      Helpful?

  3. What steps are you taking towards improved sustainability?

    1 answer
    1. Sustainability is at the heart of our innovations. From reducing water and energy consumption, to minimizing plastic and chemical waste, our dedicated water system engineers are constantly working on new ways to reduce the ecological footprint of our products to better support the sustainability goals we're all striving towards. For more information, we invite you to review the following brochure and infographic which highlight our efforts and achievements: https://www.sigmaaldrich.com/life-science/milliq#sus. Do not hesitate to contact your local representative or sales contact (https://www.sigmaaldrich.com/collections/offices) for further information.

      Helpful?

  4. Can I arrange to have my consumables automatically ordered and delivered once a year?

    1 answer
    1. It's possible to place only one consumable order per year with a specific contract called "Consumable Supply Agreement (CSA)" (https://www.sigmaaldrich.com/US/en/products/water-purification/milli-q-consumables#csa). For further information, contact your local representative or sales contact (https://www.sigmaaldrich.com/US/en/collections/offices).

      Helpful?

  5. Where can I find data sheets, Certificates of Origin, Certificates of Analysis, and Certificates of Quality?

    1 answer
    1. Documents and certificates are available in the "Documentation" section on this page. Do not hesitate to contact us if you require further information.

      Helpful?

  6. Can I change the UV lamp myself?

    1 answer
    1. No. With the exception of our SMART system range, a field service engineer must change the UV lamp as this process can be dangerous for customers and requires special protective equipment.

      Helpful?

  7. How frequently do the various consumables need to be changed?

    1 answer
    1. The frequency that consumables must be changed depends on the system's usage (treated water volume) and on the consumables themselves (time of usage). In order to ensure the quality of water and your results, the consumables should be replaced when the system alerts you.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service