Skip to Content
Merck
All Photos(1)

Key Documents

MIX0500L103-M

Millipore

Mobius® MIX500L control box unit, 208 V

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
Inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +34 912 158 016or

.


Select a Size

Change View
1 EA
Inquire

About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

This item is not able to be purchased as a guest user. For further information, please contact us at +34 912 158 016or

.

AC/DC input

208 V AC (3 phase)
208 V, 50 - 60 Hz

Quality Level

400
EQ1

material

stainless steel (in compliance with material code 1.4301 ASTM® 304)

parameter

55 °C max. temp. (132 °F) at 1 atm (surface)

H

54.3 cm (21.4 in.)

W

61 cm (24 in.)

cable L

250 cm (98.4 in.)

depth

21 cm (8.3 in.)

weight

23 kg (51 lb)

fitting

connector (separate types for each country)

compatibility

for use with MOBIUS® MIX500

Specifications

IP Class 65. Cabinets are CE classified

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service