KWL3A10FF1
Milligard® LPB 0.2 µm nominal, Opticap® XL Capsule
Opticap® XL 10, nominal pore size 0.2 μm, cartridge nominal length 10 in. (25 cm), filter diam. 5.7 in. (14.5 cm)
Select a Size
€496.00
Select a Size
About This Item
€496.00
Recommended Products
material
mixed cellulose esters (MCE) membrane
polyester support
polypropylene filter
polypropylene housing
silicone seal
Quality Level
reg. compliance
FDA 21CFR177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
product line
Opticap® XL 10
feature
hydrophilic
manufacturer/tradename
Opticap®
parameter
1 bar max. inlet pressure (15 psi) at 80 °C
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
3.5 bar max. differential pressure (50 psid) at 25 °C
5.5 bar max. inlet pressure (80 psi) at 23 °C
80 psig max. inlet pressure
technique(s)
prefiltration: suitable
cartridge nominal length
10 in. (25 cm)
device L
33.5 cm (13.2 in.)
device size
10 in.
filter diam.
5.7 in. (14.5 cm)
filter filtration area
0.8 m2
inlet connection diam.
3/4 in.
inlet to outlet width
33.5 cm (13.2 in.)
outlet connection diam.
3/4 in.
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.5 EU/mL bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Milligard® LPB
pore size
0.2 μm nominal pore size
0.2 μm pore size
fitting
(19 mm (3/4 in.) Sanitary Flange Inlet and Outlet)
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
Packaging
Specifications
Preparation Note
3 autoclave cycles of Sterilization Method: 30min at 121°C; not in-line steam sterilizable
This product was manufactured with a media combination which meets the criteria for a "non-fiber releasing" filter as defined in 21CFR210.3(b)(6).
Analysis Note
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation section of Opticap® XL Capsules and Opticap® XLT Capsules user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service