Skip to Content
Merck

CVEP72TF3

Millipore

Millipore Express® SHR 0.1µm Cartridge 20

Code 7 Fluorocarbon, Autoclavable and SIP

Sign Into View Organizational & Contract Pricing

Select a Size

3 PKG
inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +34 912 158 016or

.


Select a Size

Change View
3 PKG
inquire

About This Item

UNSPSC Code:
23151806

This item is not able to be purchased as a guest user. For further information, please contact us at +34 912 158 016or

.

Product Name

Millipore Express® SHR, Cartridge, cartridge nominal length 20 in. (50 cm), filter diam. 2.7 in. (6.9 cm), Code 7

material

polypropylene support
seal (Fluorocarbon rubber)

Quality Level

reg. compliance

meets FDA 21 CFR 177-182 (all component materials)

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible
steam-in-place compatible

product line

Millipore Express®

feature

hydrophilic

manufacturer/tradename

Millipore Express®

parameter

≤66.6 mL/min air diffusion at 3.45 bar (50 psig) (in water)
0.35 bar max. differential pressure (5 psi) at 135 °C (Forward)
1.7 bar max. differential pressure (25 psi) at 80 °C (Forward)
1700 mbar max. differential pressure (25 psi) at 80 °C (Forward)
2.1 bar max. differential pressure (30 psi) at 25 °C (Reverse; intermittent)
2100 mbar max. differential pressure (30 psi) at 25 °C (Reverse)
340 mbar max. differential pressure (5 psi) at 135 °C (Forward)
6.9 bar max. differential pressure (100 psi) at 25 °C (Forward)
69 mbar max. differential pressure (<1.0 psi) at 135 °C (Reverse)
6900 mbar max. differential pressure (100 psi) at 25 °C (Forward)

technique(s)

sterile filtration: suitable

L

20 in.

W

2.7 in.

cartridge nominal length

20 in. (50 cm)

filter diam.

2.7 in. (6.9 cm)

filter filtration area

1.2 m2

filter size

20 in.

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Millipore Express® SHR

pore size

0.1 μm pore size

bubble point

≥2586 mbar (37.5 psig), nitrogen with 70/30% IPA/water

cartridge code

Code 7

Looking for similar products? Visit Product Comparison Guide

General description

Cartridge Type: Liquid
Device Configuration: Cartridge

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method: 25 forward or 22 forward and 3 reverse SIP cycles of 30 min at 135 °C; 25 autoclave cycles of 60 min at 126 °C

This product was manufactured with a MILLIPORE EXPRESS® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥2 L

TOC/Conductivity: After sterilization and a controlled water flush of 20 L, samples exhibited <500 ppb TOC per USP 643 and <1.3 μS/cm per USP 645 at 25 °C.

Bacterial Retention: Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 107 CFU/cm2 using ASTM® F838 methodology.

Other Notes

Directions for Use
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer wetting instructions of Filters with MILLIPORE EXPRESS® Membrane user guide
  • Storage Statement: Please refer Filters with MILLIPORE EXPRESS® Membrane user guide
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Operational Excellence Dossier

Available by subscription or for a fee

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service