ANWP04700
Nylon Membrane Filter, 0.8 μm Pore Size
Millipore, filter diam. 47 mm, hydrophilic
Synonym(s):
Nylon Net Filter
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
Recommended Products
material
Nylon membrane
plain filter
white filter
description
0.8 um pore size, hydrophilic nylon membrane, 47 mm diameter
feature
hydrophilic
manufacturer/tradename
Millipore
filter diam.
47 mm
thickness
190 μm
pore size
0.8 μm pore size
bubble point
≥0.6 bar, air with water at 23 °C
shipped in
ambient
General description
Filter Code: ANWP
Filter Type: Screen filter
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 µm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 µm.
Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
•Wide range of pore sizes available
•Resistant to aggressive solvents
Applications:
Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
•Wide range of pore sizes available
•Resistant to aggressive solvents
Applications:
Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Application
- Air monitoring
- Particle removal
- Particle analysis
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service