Skip to Content
Merck
All Photos(3)

Key Documents

1.46468

Millipore

Fluid D - Ready-to-use Rinse Fluid

Sodium-Thioglycollate and Dithiothreitol, bottle capacity 125 mL, bottle filling volume 100 mL, closure type, Yellow flip cap with septum, pack of 10 bottles

Synonym(s):

Fluid D, Rinsing solution, Washing fluid

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106214
Pricing and availability is not currently available.

Agency

EP 2.6.1
JP 4.06
USP 71
71

Quality Level

sterility

sterile; autoclaved

form

liquid

feature

closure type Yellow flip cap with septum
ready-to-use

composition

Sodium-Thioglycollate and Dithiothreitol

packaging

pack of 10 bottles

technique(s)

sterile filtration: suitable

bottle capacity

125 mL

bottle filling volume

100 mL

capacity

125 mL

pH

7.0±0.5

application(s)

cosmetics
food and beverages
pharmaceutical
sterility testing

storage temp.

2-25°C

suitability

nonselective for

General description

Fluid D with Sodium Thioglycollate and 1,4-Dithiothreitolis a washing solution for sterility testing of pharmaceutical samplescontaining lecithin or oil using the membrane filtration method.Rinse the membrane with Fluid D after filtration and provide a suitable mediumto observe microbial growth.
Sodium Thioglycollate facilitates the growth ofaerobic and anaerobic microorganisms in the test sample and 1,4-Dithiothreitolensures complete detachment from the sample e.g. prosthetic implant or medicaldevices.

Application

Fluid D is suitablefor rinsing the solutions containing oil or lecithin during sterility testingby membrane filtration. It is also suitable for the removal of antimicrobialactivity of non-sterile products by membrane filtration. The fluid is alsoexcellent for rinsing sterile pathways of devices and is used for rinse methodtesting of medical devices.

Features and Benefits

  • Our ready-to-use mediaprovide the highest level of quality and testing confidence. They areformulated and tested to meet the pharmacopeia requirements.
  • Sterility testing media andrinse solutions are manufactured in an ISO 9001, environmentally controlledproduction center. Each lot undergoes a stringent quality control (QC)procedure, including pH, sterility, and growth promotion tests.
  • Our manufacturing approachensures the highest level of clarity for our media and rinsing fluids, thusimproving accuracy, and reducing the risk of incorrect interpretation and falseresults.

Storage Class Code

10 - Combustible liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service