Skip to Content
Merck
All Photos(1)

Key Documents

Z768006

Flask carriers for RCT and RET magnetic stirrers

fits flask, 100 mL without handles

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€155.00

€155.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€155.00

About This Item

UNSPSC Code:
41102404
NACRES:
NB.72

€155.00


Please contact Customer Service for Availability

material

aluminum

feature

fits flask 100 mL without handles
Holds 1x 100 ml

packaging

pack of 1 ea

manufacturer/tradename

IKA 0025000634

Looking for similar products? Visit Product Comparison Guide

General description

Flask carrier without handle for use IKA stirrers, can hold 1 x 100ml round bottom flask. Outside diameter 142 mm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service