Z674168
Duran® amber GLS 80 wide mouth graduated laboratory bottles
capacity 500 mL, with cap
Synonym(s):
1160146
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
glass bottle
round bottle
Joint
Joints threaded neck (GLS80)
sterility
non-sterile
feature
graduations
with cap
packaging
pack of 10 ea
manufacturer/tradename
DURAN® 1160146
capacity
500 mL
neck O.D.
80 mm
Looking for similar products? Visit Product Comparison Guide
General description
The amber Duran bottle protects media from light in the 300 - 500 nm range. This makes it particularly useful for working with light-sensitive media and long-term storage of substances.
- UV protection up to 500 nm wavelength
- Only outer surface tinted to ensure no ion leaching
- Special heat treatment ensures tint is durable
- Supplied with blue quick-release cap and pouring ring that is autoclavable up to 140°C
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service