Z673072
Talboys incubating microplate shaker
AC/DC input 230 V AC, Schuko plug
About This Item
Recommended Products
material
aluminum (tray)
description
UL listed; 120V version
sterility
non-sterile
feature
CE compliant 230V version
CSA approved 120V version
manufacturer/tradename
Troemner 980181EU
parameter
+5-65 °C ambient temp. range
100-1200 rpm speed
overall L × W × H
17 in. (43.2 cm) × 11 in. (27.9 cm) × 7.75 in. (20 cm)
trays L × W
11 in. (28 cm) × 7.75 in. (20 cm)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Microprocessor control for uniform shaking action
- Permanently lubricated ball bearings for reliable, continuous duty operation
- 1 second to 160 hours timer with audible alarm when the time reaches zero
- Touch pad controls with easy-to-read, separate LED displays for temperature, speed and time
- Audible and visual signals activate when system detects an obstruction or overload
- Spill-resistant design protects internal components
- Polycarbonate lid: permits viewing of samples without disturbing internal temperature
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service