Z671800
IKA® C-MAG HS hotplate stirrers
C-MAG HS10, AC/DC input 115 V AC, platform size 280 mm × 280 mm
Synonym(s):
hot plate magnetic stirrers, hot plates, laboratory hot plates, magnetic stirrers
About This Item
Recommended Products
material
ceramic plate
feature
CSA approved
packaging
pack of 1
manufacturer/tradename
IKA 3581401
IKA C-MAG HS 10 IKAMAG
availability
not available in EU
parameter
100-1500 rpm speed
50-500 °C temp. range
platform size
280 mm × 280 mm
stirrer volume
15 L
weight
13.2 lb
output
1500 watts (heater)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
New magnetic stirrer with heating and ceramic heating plate which offers excellent chemical resistance.
Features and Benefits
- Powerful motor for stirring quantities of up to 15 L (H2O)
- Fixed safety circuit of 550°C
- Hot Top indicator >> hot surface warning to prevent burns!
- Exact temperature setting via digital display (LED)
- Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
- Digital error code display
- Elevated control panel for protection against leaking liquids
Legal Information
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service