Skip to Content
Merck
All Photos(1)

Documents

Z507768

Sigma-Aldrich

Ace gas dispersion tube with porous fritted glass tip, 15° bend

fits flask, 500 ‑ 2000 mL, porosity 145-174 μm (A)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

feature

fits flask 500 ‑ 2000 mL

manufacturer/tradename

Ace Glass 720403

O.D. × L

7 mm × 250 mm

pore size

145-174 μm porosity (A)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Fit #7 Ace-Thred

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service