Skip to Content
Merck
All Photos(1)

Key Documents

Z404829

IKA® KMO 2 basic IKAMAG stirrers

compact magnetic stirrer without heating element, stainless steel, 230V

Synonym(s):

lab stirrers, laboratory stirrers, magnetic stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806

AC/DC input

230 V AC

material

stainless steel plate

feature

CE compliant

packaging

pack of 1

manufacturer/tradename

IKA 0002812000

parameter

0-1100 L/min speed

W × H × depth

140 mm × 75 mm × 200 mm

plate L × W

140 mm × 120 mm

Looking for similar products? Visit Product Comparison Guide

General description

IKA® KMO 2 Basic IKAMAG Stirrer

Small, powerful magnetic stirrer without heating element.

  • Strong magnetic field
  • Motor with optoelectronic speed control
  • Infinitely variable speed from 0-1100 rpm
  • Stainless steel casing facilitates cleaning and sterilization
  • Includes M 10 thread for H 16 V support rod

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG
IKAMAG is a trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service