Skip to Content
Merck
All Photos(1)

Documents

Z282022

Coors alumina mortar

capacity 30 mL, O.D. × H 75 mm × 37 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41101702
NACRES:
NB.35

material

alumina

manufacturer/tradename

Coorstek 60364

O.D. × H

75 mm × 37 mm

capacity

30 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

99.5% alumina. Extremely hard and completely nonabsorbent surface. Completely glazed except for inside grinding surface. Order pestle separately.

Legal Information

Coors is a trademark of Coorstek, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service