Skip to Content
Merck
All Photos(1)

Documents

Z262269

Sigma-Aldrich

KNF Laboport® solid PTFE vacuum pump

pumping speed 20 L/min, AC/DC input 115 V AC

Synonym(s):

laboratory vacuum pump, mini diaphragm vacuum pump, mini vacuum pump, vacuum pump

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105101
NACRES:
NB.79

feature

CE compliant
CSA approved

packaging

pack of 1 ea

manufacturer/tradename

KNF

availability

not available in EU

parameter

≤6 torr vacuum
20 L/min pumping speed

L × W × H

12.2 in. × 6.2 in. × 8 in.

weight

21 lb (9.5 kg)

Looking for similar products? Visit Product Comparison Guide

General description

Quiet, high performance diaphragm vacuum pumps can be used alone or as the center of a modular laboratory vacuum system. Replaces noisy rotary-vane pumps for vacuum distillation, drying, filtration, rotary evaporation, degassing of liquids, and applications where water aspirators are used.

Features and Benefits

  • Solid PTFE headsPTFE coated diaphragm.
  • Oil-free operation ensures pumped medium will stay pure.
  • New multi-port valve system with Kalrez disks improves flow and reliability.
  • Two stages.
  • 0 mm I.D. hose barbs on ports.

Legal Information

Laboport is a registered trademark of KNF Neuberger GmbH

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service