Skip to Content
Merck
All Photos(1)

Documents

Z254282

Sigma-Aldrich

Individual Filter Adapters

size 4

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

size

4

packaging

pkg of 12 ea

H × thickness

29 mm × 3.5 mm

bottom O.D. × I.D.

29 mm × 22 mm

top O.D. × I.D.

46 mm × 39 mm

Looking for similar products? Visit Product Comparison Guide

General description

For Buchner, conical, fritted-glass, and porcelain filter funnels. Gray neoprene rubber adapters fit singly or can be nested around funnel stem to produce a good fit. Withstands autoclaving.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service